Check Availability
  • MSA 

    Advantage Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: L

  • Item # 4LR32
  • Mfr. Model # 815452
Advantage Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: L Half Mask Respirator,Bayonet,L Half Mask Respirator,Bayonet,L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MSA Advantage® 200 LS half-facepiece respirator is soft, light, and comfortable. Sealing surface conforms to wearer. Thermoplastic rubber facepiece with single neckstrap.
Show More Close
 

Technical Specifications

Item # 4LR32
Mfr. Model # 815452
UNSPSC #46182002
Catalog Page 1760
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Half Mask Respirator
Facepiece Material Thermoplastic Rubber
Half Mask Suspension Type Standard
Head Harness Material Thermoplastic Elastomer
Cartridges Included No
Disposable/ Reusable Reusable
Mask Size L
Typical Application Asbestos Abatement, Grinding, Painting, Sanding, Welding
Series 200 LS Series
Respirator Connection Type Bayonet
Configured For Dual Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms