Check Availability
  • Full Face Respirators
  • MSA 

    Advantage® Full Face Respirator, Respirator Connection Type: Bayonet, 5 pt. Full Face Suspension Typ

  • Item # 3PB93
  • Mfr. Model # 10031309
Advantage® Full Face Respirator, Respirator Connection Type: Bayonet, 5 pt. Full Face Suspension Typ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MSA Advantage® 3200 full-facepiece respirator features a soft silicone facepiece with rubber head harness and adjustable straps. Includes antiscratch polycarbonate wraparound lens and nose cup.
Show More Close
 

Technical Specifications

Item # 3PB93
Mfr. Model # 10031309
UNSPSC #46182002
Catalog Page 1762
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Full Face Respirator
Facepiece Material Silicone
Full Face Suspension Type 5 pt.
Head Harness Material Silicone
Respirator Connection Type Bayonet
Cartridges Included No
Mask Size M
Series Advantage(R) 3000 Series
Typical Application Asbestos Abatement, Painting, Public Events, Sanding and Grinding, Search and Rescue
Configured For Twin Cartridges
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In