Check Availability
  • MSA 

    Advantage® 3000 Full Face Respirator, Respirator Connection Type: Bayonet, 4 pt. Full Face Suspensio

  • Item # 3PPP5
  • Mfr. Model # 10028996
Advantage® 3000 Full Face Respirator, Respirator Connection Type: Bayonet, 4 pt. Full Face Suspensio
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PPP5
Mfr. Model # 10028996
UNSPSC #46182002
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Full Face Respirator
Facepiece Material Silicone
Full Face Suspension Type 4 pt.
Head Harness Material Hycar(R) Rubber
Respirator Connection Type Bayonet
Cartridges Included No
Mask Size S
Series Advantage(R) 3000 Series
Typical Application Asbestos Abatement, Painting, Public Events, Sanding and Grinding, Search and Rescue
Configured For Dual Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms