Check Availability
  • MSA 

    25dB Over-the-Head Ear Muffs, Blue

  • Item # 6CCY6
  • Mfr. Model # 10087426
25dB Over-the-Head Ear Muffs, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Headband and Folding Ear Muffs
Padded headbands cushion the head and distribute pressure for comfort. Dielectric ear muffs are nonconductive for use in electrical environments.
• Meet ANSI S3.19-1974
Show More Close
 

Technical Specifications

Item # 6CCY6
Mfr. Model # 10087426
UNSPSC #46181902
Shipping Weight 0.75 lbs
Country of Origin Estonia *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 25dB
Dielectric Yes
Series left/RIGHT(TM)
Ear Muff Shell Color Blue
Standards ANSI S3.19-1974, CSA Class A and EN352-3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms