Check Availability
  • MS SEDCO 

    Wall Mount Transmitter, Round

  • Item # 53DH01
  • Mfr. Model # CP/TX-R4
Wall Mount Transmitter, Round Wall Mount Transmitter,Round
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DH01
Mfr. Model # CP/TX-R4
UNSPSC #42212001
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Wall Mount Transmitter
Type Round
Switch Action Push Button
Material Plastic
Finish Black
Depth 2"
Height 5"
Width 5"
Color Black
Operating Temp. -4 Degrees to 140 Degrees F
Event Audit Trail No
Keypad No
Cylinder No
Standards ANSI/BHMA A156.10, A156.19
For Use With Wireless Activation Doors
* This product's country of origin is subject to change

Welcome Sign In