Check Availability
Handicap Door Access Switch,  Wall Mounted Transmitter,  4-1/2" Height,  4-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DG98
Mfr. Model # CP/TX W/59-HSS
UNSPSC #42212001
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Handicap Door Access Switch
Type Wall Mounted Transmitter
Switch Action Push Button
Material Stainless Steel
Finish Stainless Steel
Depth 1-3/8"
Height 4-1/2"
Width 4-1/2"
Button Color Silver
Color Silver
Input Voltage 12 to 24VAC/DC
Amps AC 15A @ 125VAC
Operating Temp. -4 Degrees to 140 Degrees F
Event Audit Trail No
Keypad No
Cylinder No
Standards UL
For Use With Wireless Activation Doors
Includes Rubber Bellows
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In