Check Availability
  • MRC 

    Radial Ball Bearing, Double Shielded, 0.2500" Bore Dia., 0.7500" Outside Dia.

  • Item # 33KL24
  • Mfr. Model # R4AFF
Radial Ball Bearing, Double Shielded, 0.2500" Bore Dia., 0.7500" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This radial ball bearing features single-row alignment.
Show More Close
 

Technical Specifications

Item # 33KL24
Mfr. Model # R4AFF
UNSPSC #31171504
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Radial Ball Bearing
Unmounted Bearing Item Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Double Shielded
Bore Dia. 0.2500"
Bore Tolerance +.005/-.005mm
Outside Dia. 0.7500"
Outside Dia. Tolerance -.008/-.018mm
Width 0.2812"
Shield Material Steel
Retainer Type Snap Ring
ABEC Tolerance 1
Dynamic Load Capacity 2810 lb.
Static Load Capacity 1160 lb.
Max. Load Axial 65 lb.
Max. RPM 39,000
Temp. Range -22 Degrees to 230 Degrees F
Bearing Material Steel
Cage Material Pressed Steel
Lubrication Grease
Industry Number R4AFF
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.