Check Availability
  • MR. CLEAN 

    Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 4 PK

  • Item # 33NT88
  • Mfr. Model # 25039
Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Mr. Clean® Professional heavy-duty degreaser for cleaning tough, built-up greasy soils in kitchens, outdoors, machine shops, auto repair shops, restaurants, banquet and school cooking areas.

• Noncaustic, nonflammable, butyl-free industrial strength degreaser
• Removes tough, burnt-on grease and heavy grease build up
Show More Close
 

Technical Specifications

Item # 33NT88
Mfr. Model # 25039
UNSPSC #47131821
Shipping Weight 40.05 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance, Parts Washing
Cleaner Solvent Base Solvent
VOC Content 9.90%
Flash Point 213.8 Degrees F
Dielectric Strength Undetermined
Standards EPA
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.