This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MR. CLEAN 

    4-39/64" x 3-13/64" Microfiber Scrubber, White, 8PK

  • Item # 33NU24
  • Mfr. Model # 86439
  • (1)
4-39/64" x 3-13/64" Microfiber Scrubber, White, 8PK

Technical Specifications

Item # 33NU24
Mfr. Model # 86439
UNSPSC #47131602
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Scrubber
Length 4-39/64"
Width 3-13/64"
Material Microfiber
Color White
Thickness 1/4"
Abrasive None
Used On Kitchens, Bathrooms, Tiles
Application Kitchens, Bathrooms, Tiles
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms