Check Availability
  • MR. CHAIN 

    Stanchion, Post Dia. 3", Safety Orange

  • Item # 52YA80
  • Mfr. Model # 93612
Stanchion, Post Dia. 3", Safety Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52YA80
Mfr. Model # 93612
UNSPSC #46151505
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Heavy Duty Stanchion
Application Outdoor or Indoor
Post Dia. 3"
Height 41"
Color Safety Orange
Post Material Polyethylene
Base Dia. 16"
Base Material Polyethylene
Post Finish Matte
Finish Matte
Base Type Flat
For Use With Mfr. No. 50012-50, 50012-100
Includes Base, Pole, Ball Top and C-Hook
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms