Check Availability
  • MR. CHAIN 

    Stanchion,Post Dia. 2",Safety Orange

  • Item # 52YA66
  • Mfr. Model # 93512
Stanchion,Post Dia. 2",Safety Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52YA66
Mfr. Model # 93512
UNSPSC #46151505
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Light Duty Stanchion
Application Outdoor or Indoor
Post Dia. 2"
Height 41"
Color Safety Orange
Post Material Polyethylene
Base Dia. 14"
Base Material Polyethylene
Post Finish Matte
Finish Matte
Base Type Flat
For Use With Mfr. No. 30012-50, 30012-P
Includes Base, Pole, Ball Top and C-Hook
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms