Check Availability
  • MPD MEDICAL 

    7-1/2" x 14" x 8-1/2" Electronic Plastic Medical Storage Cabinet, White/Clear

  • Item # 38TJ34
  • Mfr. Model # MCB-3CL
7-1/2" x 14" x 8-1/2" Electronic Plastic Medical Storage Cabinet, White/Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep small amounts of medications safely locked away with the Electronic Lock Medication Cabinet. Helps keep meds from being stolen or abused, while keeping them easily accessible with a user-defined PIN code. An excellent choice for keeping small amounts of sensitive medications in hospital rooms, next to patient beds, and in similar applications where quick access to meds such as painkillers and muscle relaxers may be needed.
Show More Close
 

Technical Specifications

Item # 38TJ34
Mfr. Model # MCB-3CL
UNSPSC #42191907
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Medical Storage Cabinet
Color White/Clear
Net Weight 7 lb.
Capacity 10 lb.
Material Plastic
Finish Clear Front
Max. User Codes 1
Number of Shelves 1
Number of Drawers 0
Lock Style Electronic
Number of Bolts 0
Outside Height 8-1/2"
Outside Width 7-1/2"
Outside Depth 14"
Inside Height 7-1/2"
Inside Width 6-3/4"
Inside Depth 12-1/2"
Door Opening Height 7-5/8"
Door Opening Width 6-3/4"
Battery Life 1 yr.
Door Plate Thickness 1/8"
Wall Thickness 3/8"
Holds Medication, Supplies
Includes Lock Instructions Override Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms