Check Availability
  • MPD MEDICAL 

    22" x 4" x 18" Electronic/Proximity Steel Medical Storage Cabinet, Beige

  • Item # 38TJ26
  • Mfr. Model # MHS-140
22" x 4" x 18" Electronic/Proximity Steel Medical Storage Cabinet, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MPD High-Security Narcotics Cabinet helps you keep valuable and potentially dangerous medications safely locked away, giving access to only approved personnel, to help prevent medication abuse. The electronic/proximity lock uses user-defined PIN codes to provide quick, easy access to authorized personnel, and is audit trail ready, so you can keep close tabs on who has accessed the cabinet. Includes 2 emergency override keys.
Show More Close
 

Technical Specifications

Item # 38TJ26
Mfr. Model # MHS-140
UNSPSC #42191907
Shipping Weight 39.0 lbs
Country of Origin USA *
Item Medical Storage Cabinet
Color Beige
Net Weight 32 lb.
Capacity 25 lb.
Material Steel
Finish Powder Coated
Max. User Codes 499
Number of Shelves 3 Fixed
Number of Drawers 0
Lock Style Electronic/Proximity
Number of Bolts 0
Outside Height 18"
Outside Width 22"
Outside Depth 4"
Inside Height 18"
Inside Width 22"
Inside Depth 4"
Door Opening Height 17-5/8"
Door Opening Width 17-3/4"
Battery Life 1 yr.
Door Plate Thickness 0.083"
Wall Thickness 0.083"
Holds Medication, Supplies
Includes Lock Instructions Override Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms