Check Availability
  • MPD MEDICAL 

    18" x 8" x 30" Double Key Lock Stainless Steel Medical Storage Cabinet

  • Item # 38TJ42
  • Mfr. Model # TNC-2SS
18" x 8" x 30" Double Key Lock Stainless Steel Medical Storage Cabinet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When you need an additional measure of security for particularly dangerous or addictive medications, the Key Lock Narcotic Storage Cabinet has a double-key lock to let you require supervisory oversight for access. The 2 adjustable shelves gives you storage flexibility for larger medication bottles. The rugged steel construction stands up to abuse and break in attempts.
Show More Close
 

Technical Specifications

Item # 38TJ42
Mfr. Model # TNC-2SS
UNSPSC #42191907
Catalog Page 2019
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Medical Storage Cabinet
Net Weight 34 lb.
Capacity 35 lb.
Material Stainless Steel
Number of Shelves 2 Adjustable
Number of Drawers 0
Lock Style Double Key Lock
Number of Bolts 0
Outside Height 30"
Outside Width 18"
Outside Depth 8"
Inside Height 30"
Inside Width 18"
Inside Depth 8"
Door Opening Height 26-1/2"
Door Opening Width 14-1/8"
Battery Life No Batteries
Door Plate Thickness 0.028"
Wall Thickness 0.028"
Holds Medication, Supplies
Includes (4) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms