Check Availability
  • MPD MEDICAL 

    12" x 4" x 12" Electronic Plastic Medical Storage Cabinet, White/Clear

  • Item # 38TJ32
  • Mfr. Model # MCB-1
12" x 4" x 12" Electronic Plastic Medical Storage Cabinet, White/Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Save time and effort keeping track of your medication stock with this clear-front MPD Electronic Lock Medication Cabinet; get a clear view of stock at all times, with no need to open the door, so you can stay on top of medication ordering. The electronic lock uses user-defined PIN codes to help keep contents secure.
Show More Close
 

Technical Specifications

Item # 38TJ32
Mfr. Model # MCB-1
UNSPSC #42191907
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Medical Storage Cabinet
Color White/Clear
Net Weight 7 lb.
Capacity 10 lb.
Material Plastic
Finish Clear Front
Max. User Codes 1
Number of Shelves 2 Fixed
Number of Drawers 0
Lock Style Electronic
Number of Bolts 0
Outside Height 12"
Outside Width 12"
Outside Depth 4"
Inside Height 10-1/2"
Inside Width 11-1/2"
Inside Depth 3-1/2"
Door Opening Height 10-3/4"
Door Opening Width 10-1/8"
Battery Life 1 yr.
Door Plate Thickness 1/4"
Wall Thickness 1/4"
Holds Medication, Supplies
Includes Lock Instructions Override Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms