Check Availability
  • MPD MEDICAL 

    12" x 4-1/4" x 12" Electronic Plastic Medical Storage Cabinet, White/Frosted

  • Item # 38TJ38
  • Mfr. Model # MCB-8
12" x 4-1/4" x 12" Electronic Plastic Medical Storage Cabinet, White/Frosted
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38TJ38
Mfr. Model # MCB-8
UNSPSC #42191907
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Medical Storage Cabinet
Color White/Frosted
Net Weight 7 lb.
Capacity 10lb.
Material Plastic
Finish Frosted Front
Max. User Codes 1
Number of Shelves 1
Number of Drawers 0
Lock Style Electronic
Number of Bolts 0
Outside Height 12"
Outside Width 12"
Outside Depth 4-1/4"
Inside Height 10-1/2"
Inside Width 11-1/2"
Inside Depth 3-3/4"
Door Opening Height 10-3/4"
Door Opening Width 10-1/8"
Battery Life 1 yr.
Door Plate Thickness 1/4"
Wall Thickness 1/4"
Holds Medication, Supplies
Includes Lock Instructions Override Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms