Check Availability
  • MP BIOMEDICAL 

    Universal Scin.Cocktail,1Gal,PK4

  • Item # 6VGT0
  • Mfr. Model # 0188248004
Universal Scin.Cocktail,1Gal,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VGT0
Mfr. Model # 0188248004
UNSPSC #47101613
Shipping Weight 34.0 lbs
Country of Origin USA *
Item Universol -ES Liquid Scintillation Cktl
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Container Size 1 gal.
Chemical Family Type Analytical Reagents
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms