Check Availability
  • MP BIOMEDICAL 

    Tryptic Soy Agar, 500g

  • Item # 6VFY5
  • Mfr. Model # 091010617
Tryptic Soy Agar, 500g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VFY5
Mfr. Model # 091010617
UNSPSC #41105317
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Tryptic Soy Agar
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms