Check Availability
  • MP BIOMEDICAL 

    Trypan B Stain Sol, 100ml

  • Item # 6VFY8
  • Mfr. Model # 091691049
Trypan B Stain Sol, 100ml
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6VFY8
Mfr. Model # 091691049
UNSPSC #41105322
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Trypan B Stain Sol
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Container Size 100mL
Chemical Family Type Analytical Reagents
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms