Check Availability
  • MP BIOMEDICAL 

    Tris, 1kg

  • Item # 6VGK7
  • Mfr. Model # 04816100
Tris, 1kg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VGK7
Mfr. Model # 04816100
UNSPSC #41105323
Shipping Weight 2.42 lbs
Country of Origin USA *
Item Tris
CAS Number 1185-53-1
Molecular Weight 157.6
Chemical Formula C4H11NO3 x HCl
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Ultra Pure
Chemical Container Size 1kg
Chemical Family Type Analytical Reagents
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms