Check Availability
  • MP BIOMEDICAL 

    Sodium Dodecyl Sulfate, 100g

  • Item # 6VGK5
  • Mfr. Model # 04811034
Sodium Dodecyl Sulfate, 100g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VGK5
Mfr. Model # 04811034
UNSPSC #12141806
Shipping Weight 0.32 lbs
Country of Origin Japan *
Item Sodium Dodecyl Sulfate
CAS Number 151-21-3
Molecular Weight 288.4
Chemical Formula CH3 CH2 11OSO3Na
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Ultra Pure
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms