Check Availability
  • MP BIOMEDICAL 

    LB Medium Capsules,1kg

  • Item # 6VGA2
  • Mfr. Model # 113002131
LB Medium Capsules,1kg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VGA2
Mfr. Model # 113002131
UNSPSC #41105501
Shipping Weight 2.6 lbs
Country of Origin USA *
Item LB Medium Capsules
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Container Size 1kg
Chemical Family Type Analytical Reagents
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms