Check Availability
  • MP BIOMEDICAL 

    L-Broth,1kg

  • Item # 6VFZ6
  • Mfr. Model # 113001031
L-Broth,1kg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VFZ6
Mfr. Model # 113001031
UNSPSC #41105501
Shipping Weight 2.5 lbs
Country of Origin USA *
Item L-Broth
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Container Size 1kg
Chemical Family Type Analytical Reagents
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms