Check Availability
FastRNA Pro Soil Direct Kit, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6VGE2
Mfr. Model # 116070050
UNSPSC #41105501
Shipping Weight 1.95 lbs
Country of Origin USA *
Item FastRNA Pro Soil Direct Kit
Chemical Family Type Analytical Reagents
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms