Check Availability
  • MP BIOMEDICAL 

    Ecolume,1Gal

  • Item # 6VGR6
  • Mfr. Model # 0188247001
Ecolume,1Gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VGR6
Mfr. Model # 0188247001
UNSPSC #41105326
Shipping Weight 8.26 lbs
Country of Origin USA *
Item Ecolume
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Container Size 1 gal.
Chemical Family Type Analytical Reagents
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms