Check Availability
  • MP BIOMEDICAL 

    2XYTBroth Large Capsules

  • Item # 6MTE2
  • Mfr. Model # 113012036
2XYTBroth Large Capsules
Qty
  • Web Price
    $453.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6MTE2
Mfr. Model # 113012036
UNSPSC #41116130
Shipping Weight 2.2 lbs
Country of Origin USA *
Item 2XYTBroth Large Capsules
Concentration 100%
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Container Size 1kg
Chemical Family Type Analytical Reagents
Shelf Life No Expiration Date
Special Information 2xYT Broth: Molecular Biology Certified Bacterial Growth Medium. Medium optimized for the growth and maintenance of M13 or other filamentous phage.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms