Check Availability
  • MP BIOMEDICAL 

    1" x 3" Multitest Slide; PK100

  • Item # 6VGC7
  • Mfr. Model # 096040805
1" x 3" Multitest Slide; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VGC7
Mfr. Model # 096040805
UNSPSC #41105203
Shipping Weight 1.2 lbs
Country of Origin Belgium *
Item Multitest Slide
Capacity 8 Wells
Well Dia. 6mm
Size 1" x 3"
Features Numbered
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.