Check Availability
  • MP BIOMEDICAL 

    1 gal. Jug Laboratory Cleaning Solution

  • Item # 6VFX2
  • Mfr. Model # 097667194
1 gal. Jug Laboratory Cleaning Solution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VFX2
Mfr. Model # 097667194
UNSPSC #47131810
Shipping Weight 37.4 lbs
Country of Origin USA *
Item Laboratory Cleaning Solution
Size 1 gal.
Container Type Jug
Recommended Dilution 1:01
Fragrance Unscented
Contains Unique Non Ionic Surfactant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms