Check Availability
  • MOVINCOOL 

    Self Supported Cold Air Duct, 10 ft. L

  • Item # 5E359
  • Mfr. Model # 481744-0030
Self Supported Cold Air Duct, 10 ft. L
Qty
  • Web Price
    $69.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5E359
Mfr. Model # 481744-0030
UNSPSC #40101701
Catalog Page 2997
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Self Supported Cold Air Duct
Duct Dia. 6"
Length 10 ft.
* This product's country of origin is subject to change

Compliance and Restrictions