Check Availability
  • MOVINCOOL 

    115VAC Voltage, 10,500 BtuH, 1 Ceiling Mount Air Conditioner, R-410A Refrigerant Type

  • Item # 36P688
  • Mfr. Model # CM12
115VAC Voltage, 10,500 BtuH,  1 Ceiling Mount Air Conditioner, R-410A Refrigerant Type
Qty
  • Web Price
    $4,330.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact and self-contained, this ceiling-mounted air-conditioner is designed for cramped rooms where floor space is a premium. Features standard built-in condensate pump and all-metal, galvanized steel housing. Suitable for computer rooms, telecom closets, supplemental cooling, after-hours cooling, back-up cooling, and emergency cooling. Uses R-410A refrigerant; no charging required.
Show More Close
 

Technical Specifications

Item # 36P688
Mfr. Model # CM12
UNSPSC #40101701
Catalog Page 2996
Shipping Weight 136.0 lbs
Country of Origin South Korea *
Item Ceiling Mount Air Conditioner
BtuH 10,500
Voltage 115VAC
Phase 1
Amps 11.2
Width 32"
Depth 20"
Height 15-1/5"
Evaporator CFM 324/228
Evaporator Temp. Range 65 to 95 Degrees F
Condenser CFM 700/370
Condenser Temp. Range 65 to 113 Degrees F
Fan Type Blower
Flange Dia. 10"
Max. Cold Duct Hose 20 ft.
Max. Hot Duct Hose 10 ft.
Compressor Type Hermetic Rotary
Refrigerant Type R-410A
Sound Level dBA 52
Weight 123 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms