Check Availability
  • MOTSENBOCKER'S LIFT OFF 

    Stain Remover, 22 oz., PK6

  • Item # 24L278
  • Mfr. Model # MTS 40901
Stain Remover, 22 oz., PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 24L278
Mfr. Model # MTS 40901
UNSPSC #47131827
Shipping Weight 10.3 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Graffiti Removers
Cleaner Container Type Trigger Spray Bottle
Cleaner Form Liquid
Chemicals For Use On Fabric, Hard Nonporous Surfaces
Cleaner Container Size 22 oz.
Chemical Series No Series
Primary Chemical None
Fragrance Unscented
Recommended Dilution Ready to Use
Standards Biodegradable
Removes Permanent Marker, Ballpoint Pen, Highlighter, Stamp Pad and Fountain Pen Inks, Nail Polish and Correction Fluid from Clothing
Item Graffiti, Stain, and Spray Paint Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms