Check Availability
  • MOTOROLA 

    Two Way Radio Repeater,VHF,136 - 174 MHz

  • Item # 460X27
  • Mfr. Model # SLR5700 AAR10JCGANQ1
Two Way Radio Repeater,VHF,136 - 174 MHz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460X27
Mfr. Model # SLR5700 AAR10JCGANQ1
UNSPSC #43222817
Shipping Weight 25.0 lbs
Country of Origin Mexico *
Item Two Way Radio Repeater
Band Type VHF
Frequency 136 to 174 MHz
Output Watts 50
Display Yes
FCC Narrow Band Compliant Yes
Number of Channels 1
Length 14-39/64"
Width 19"
Height 1-3/4"
License FCC Required
Includes 120VAC Adapter, 2 yr. Warranty, Quick Start Guide
For Use With Analog/Digital Portable Radios
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.