Check Availability
  • MOTOROLA 

    Remote Speaker Microphone, For 4PJD4

  • Item # 5EDC7
  • Mfr. Model # PMMN4029A
Remote Speaker Microphone, For 4PJD4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the MOTOROLA submersible remote speaker microphone with MOTOROLA 2-way radios, Series Nos. PR400 and CP, sold separately.

• Microphone has a wind porting feature to help lesson background noise from high winds and other severe weather conditions
• IP57 submersible at 1m for 30 min.
• Intrinsically safe when used with PR400 Series
• Includes 6-ft. coiled cord assembly, swivel clip, and quick-disconnect latch
Show More Close
 

Technical Specifications

Item # 5EDC7
Mfr. Model # PMMN4029A
UNSPSC #43191510
Catalog Page 2029
Shipping Weight 0.45 lbs
Country of Origin Malaysia *
Item Remote Speaker Microphone
Length (In.) 1-1/3
Width (In.) 2-1/4
Height (In.) 3
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms