Check Availability
  • MOTOROLA 

    Preselector, 9"L x 3"W x 1-1/2"H, UHF Type

  • Item # 460X37
  • Mfr. Model # HFE8459
Preselector, 9"L x 3"W x 1-1/2"H, UHF Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460X37
Mfr. Model # HFE8459
UNSPSC #43191510
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Preselector
Type UHF
Material Metal
Length (In.) 9
Width (In.) 3
Height (In.) 1-1/2
For Use With Mfr. No. SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.