Check Availability
  • MOTOROLA 

    Multi Charger,Mfr. No. DLR1020/DLR1060

  • Item # 45EC24
  • Mfr. Model # PMLN7136A
Multi Charger,Mfr. No. DLR1020/DLR1060
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EC24
Mfr. Model # PMLN7136A
UNSPSC #26111704
Shipping Weight 3.1 lbs
Country of Origin China *
Item Multi Unit Charger
For Use With Mfr. No. DLR1020, DLR1060
Charges Up To 12 Units
Charge Time 3 hr.
Voltage 100 to 240VAC
Height 5-5/16"
Length 18-13/16"
Width 3"
Features Charge Simultaneously Up to 12 Radios or 6 Radios and 6 Batteries
Includes Power Cord
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.