Check Availability
  • MOTOROLA 

    Mobile Two Way Radio, 136 to 174 MHz Frequency, VHF, 45 Output Watts, 16 Number of Channels

  • Item # 54HC97
  • Mfr. Model # CM200d AAM01JQC9JC1
Mobile Two Way Radio, 136 to 174 MHz Frequency, VHF, 45 Output Watts, 16 Number of Channels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HC97
Mfr. Model # CM200d AAM01JQC9JC1
UNSPSC #43191510
Shipping Weight 5.0 lbs
Country of Origin Mexico *
Radio Application General
Radio Classification Commercial
Radio Series MOTOROLA CM200d
Band Type VHF
Number of Channels 16
Output Watts 45
Waterproof No
Item Mobile Two Way Radio
Frequency 136 to 174 MHz
Display Type LED
Display Dimensions 3/4" x 1"
Color Black
Programmable Yes
External Channel Select Yes
Repeater-Capable Yes
Navigation Aids None
IP Rating IP54
License Required Yes
Analog Codes 38
Length 5-5/16"
Width 6-45/64"
Height 1-45/64"
Includes Microphone, Mounting Bracket, Power Cable
Radio Type Desktop
Features Analog, Quick Call II(TM) Call Alert/Selective Call, Audio Indicator Tones, Time-Out Timer, VOX, Busy Channel Lockout
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms