Check Availability
  • MOTOROLA 

    Mobile Two Way Radio, 403 to 470 MHz Frequency, UHF, 25 Output Watts, 99 Number of Channels

  • Item # 54GY89
  • Mfr. Model # CM300d AAM01QNH9JC1
Mobile Two Way Radio, 403 to 470 MHz Frequency, UHF, 25 Output Watts, 99 Number of Channels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54GY89
Mfr. Model # CM300d AAM01QNH9JC1
UNSPSC #43191510
Shipping Weight 5.0 lbs
Country of Origin Mexico *
Radio Application General
Radio Classification Commercial
Radio Series MOTOROLA CM300d
Band Type UHF
Number of Channels 99
Output Watts 25
Waterproof Yes
Item Mobile Two Way Radio
Frequency 403 to 470 MHz
Display Type LCD
Display Dimensions 2" x 1/2"
Color Black
Programmable Yes
External Channel Select Yes
Repeater-Capable Yes
Navigation Aids None
IP Rating IP54
License Required Yes
Analog Codes 38
Length 5-5/16"
Width 6-45/64"
Height 1-45/64"
Includes Microphone, Mounting Bracket, Power Cable
Radio Type Desktop
Features Analog, Quick Call II(TM) Call Alert/Selective Call, Audio Indicator Tones, Time-Out Timer, VOX, Busy Channel Lockout
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms