Check Availability
  • MOTOROLA 

    Holster, Swivel Belt

  • Item # 1PA77
  • Mfr. Model # 53961
Holster, Swivel Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to fit radios with a battery and permit audio to be heard clearly.
Show More Close
 

Technical Specifications

Item # 1PA77
Mfr. Model # 53961
UNSPSC #43191510
Catalog Page 2031
Shipping Weight 0.1 lbs
Country of Origin Malaysia *
Item Holster
Type Swivel Belt
Material Polycarbonate
Includes 2 Belt Clips
For Use With 1PA76, 2HNA9, 10K212
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.