Check Availability
  • MOTOROLA 

    Earpiece w/ Microphone and PTT Combined

  • Item # 4WEL1
  • Mfr. Model # RLN5318A
Earpiece w/ Microphone and PTT Combined
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Motorola 2-wire surveillance kit is designed for discrete communication with Motorola professional 2-way radios, including Series Nos. CP, PR400, CT, SP50, GP300, and P1225, sold separately. This 2-wire kit includes an extended-wear earpiece with rubber eartip and clear acoustic tube, plus combined microphone and push-to-talk (PTT) feature.
Show More Close
 

Technical Specifications

Item # 4WEL1
Mfr. Model # RLN5318A
UNSPSC #43191510
Catalog Page 2029
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Surveillance Kit
For Use With Motorola CP Series, CT Series, PR400, SP50, GP300, and P1225 Radios
Number of Wires 2
Color Black
Features Translucent Acoustic Tube
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms