Check Availability
  • MOTOROLA 

    Duplexer, 9" L x 6" W, UHF Type

  • Item # 460X32
  • Mfr. Model # DSCP10725UNTUNED
Duplexer, 9" L x 6" W, UHF Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460X32
Mfr. Model # DSCP10725UNTUNED
UNSPSC #0
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Duplexer
Type UHF
Material Metal
Length (In.) 9
Width (In.) 6
Height (In.) 1-1/2
For Use With Mfr. No. SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.