Check Availability
  • MOTOROLA 

    Duplexer,8-1/4" L x 6-1/4" W,VHF Type

  • Item # 460X30
  • Mfr. Model # HFD8189
Duplexer,8-1/4" L x 6-1/4" W,VHF Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460X30
Mfr. Model # HFD8189
UNSPSC #0
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Duplexer
Type VHF
Material Metal
Length (In.) 8-1/4
Width (In.) 6-1/4
Height (In.) 1-1/4
For Use With Mfr. No. SLR5700 AAR10JCGANQ1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.