Check Availability
  • MOTOROLA 

    Cable, 24"L, Coaxial/N Male to N Male Type

  • Item # 460X33
  • Mfr. Model # 0112004B04
Cable, 24"L, Coaxial/N Male to N Male Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460X33
Mfr. Model # 0112004B04
UNSPSC #43191510
Catalog Page 0
Shipping Weight 1.0 lbs
Country of Origin China *
Item Cable
Type Coaxial, N Male to N Male
Material Copper/Plastic
Length (In.) 24
Width (In.) 1/8
Height (In.) 1/8
For Use With Mfr. No. SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.