Check Availability
  • MOSMATIC 

    Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.77", Size: 1/2" (F)NPTF x 1/2" (F)NPTF

  • Item # 45NF60
  • Mfr. Model # 43.458
Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.77", Size: 1/2" (F)NPTF x 1/2" (F)NPTF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NF60
Mfr. Model # 43.458
UNSPSC #40142606
Shipping Weight 0.65 lbs
Country of Origin Switzerland *
Item Rotary Union
Type WDE Swivel
Size 1/2" (F)NPTF x 1/2" (F)NPTF
Connection NPTF X NPTF
Material of Construction Stainless Steel
Rotation Self Rotating
Flow Single
Max. Speed 30 rpm
Max. Pressure 4000 psi
Max. Temp. 250 Degrees F
Body Dia. 1.77"
Standards ISO 9001
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms