Check Availability
  • MOSMATIC 

    Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.97", Size: 3/4" (F)NPTF x 3/4" (M)NPTM

  • Item # 45NF31
  • Mfr. Model # 34.854
Self Rotating Rotary Union, Single-Flow, Body Dia.: 1.97", Size: 3/4" (F)NPTF x 3/4" (M)NPTM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NF31
Mfr. Model # 34.854
UNSPSC #40142606
Shipping Weight 1.8 lbs
Country of Origin Switzerland *
Item Rotary Union
Type DGE Swivel
Size 3/4" (F)NPTF x 3/4" (M)NPTM
Connection NPTF X NPTM
Material of Construction Stainless Steel
Rotation Self Rotating
Flow Single
Max. Speed 30 rpm
Max. Pressure 4000 psi
Max. Temp. 250 Degrees F
Body Dia. 1.97"
Standards ISO 9001
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms