Check Availability
  • MORSE 

    Drum Tumbler, 2 HP, 1 Phase, 230VAC, 5 to 20 rpm, Number of Drums 1, Full Drum Capacity 800 lb.

  • Item # 45PC69
  • Mfr. Model # 310-1
Drum Tumbler, 2 HP, 1 Phase, 230VAC, 5 to 20 rpm, Number of Drums 1, Full Drum Capacity 800 lb.
Qty
  • Web Price
    $12,813.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PC69
Mfr. Model # 310-1
UNSPSC #60131405
Shipping Weight 950.0 lbs
Country of Origin USA *
Item Drum Tumbler
HP 2
Phase 1
Voltage 230VAC
Drum Speed 5 to 20 rpm
Number of Drums 1
Full Drum Capacity 800 lb.
Hz 60
Motor Enclosure TEFC
Overall Length 76"
Overall Width 39"
Overall Height 55"
* This product's country of origin is subject to change

Compliance and Restrictions