Check Availability
  • MORSE 

    Drum Safety Enclosure, Electric Gate Switch, Overall Width 52", Overall Height 63-1/4"

  • Item # 45PC71
  • Mfr. Model # GEK-310-1
Drum Safety Enclosure, Electric Gate Switch, Overall Width 52", Overall Height 63-1/4"
Qty
  • Web Price
    $3,353.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PC71
Mfr. Model # GEK-310-1
UNSPSC #60131405
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Drum Safety Enclosure
Overall Length 88"
Overall Width 52"
Overall Height 63-1/4"
Gate Switch Electric
For Use With Mfr. No. 310-1
* This product's country of origin is subject to change

Compliance and Restrictions