Check Availability
  • MORSE DRUM 

    Drum Safety Enclosure, Electric Gate Switch, Overall Width 40", Overall Height 74"

  • Item # 29XU27
  • Mfr. Model # GEK-201-1
Drum Safety Enclosure, Electric Gate Switch, Overall Width 40", Overall Height 74"
Qty
  • Web Price
    $3,051.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29XU27
Mfr. Model # GEK-201-1
UNSPSC #60131405
Shipping Weight 340.0 lbs
Country of Origin USA *
Item Drum Safety Enclosure
Overall Length 52"
Overall Width 40"
Overall Height 74"
Gate Switch Electric
For Use With 1-Phase Electric Portable Drum Rollers
* This product's country of origin is subject to change

Compliance and Restrictions