Check Availability
  • MORSE DRUM 

    Drum Safety Enclosure, Pneumatic Gate Switch, Overall Width 40", Overall Height 74"

  • Item # 29XU25
  • Mfr. Model # GEK-456-A
Drum Safety Enclosure, Pneumatic Gate Switch, Overall Width 40", Overall Height 74"
Qty
  • Web Price
    $3,747.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29XU25
Mfr. Model # GEK-456-A
UNSPSC #60131405
Shipping Weight 375.0 lbs
Country of Origin USA *
Item Drum Safety Enclosure
Overall Length 88"
Overall Width 40"
Overall Height 74"
Gate Switch Pneumatic
For Use With Mfr. No. 456-A
* This product's country of origin is subject to change

Compliance and Restrictions