Check Availability
  • MORSE DRUM 

    Can Tumbler, 1/4 HP, 1 Phase, 115VAC, 23 rpm, Number of Drums 2, Full Drum Capacity 100 lb.

  • Item # 29XU30
  • Mfr. Model # 2-305-1
Can Tumbler, 1/4 HP, 1 Phase, 115VAC, 23 rpm, Number of Drums 2, Full Drum Capacity 100 lb.
Qty
  • Web Price
    $2,339.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29XU30
Mfr. Model # 2-305-1
UNSPSC #60131405
Shipping Weight 245.0 lbs
Country of Origin USA *
Item Can Tumbler
HP 1/4
Phase 1
Voltage 115VAC
Drum Speed 23 rpm
Number of Drums 2
Full Drum Capacity 100 lb.
Hz 60
Full Load Amps 5
Motor Enclosure TEFC with 1 to 60 Minute Timer
Overall Length 50"
Overall Width 28"
Overall Height 33"
Includes Timer
* This product's country of origin is subject to change

Compliance and Restrictions