Check Availability
  • MORSE 

    7 ft. 9" Bimetal Matrix II Band Saw Blade, 3/4" Width, 1 EA

  • Item # 4WE15
  • Mfr. Model # ZWEFC610MAT-7' 9"
7 ft. 9" Bimetal Matrix II Band Saw Blade, 3/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Matrix II bimetal band saw blade is designed for cutting materials such as aluminum castings, carbon steel, and structural steels.
Show More Close
 

Technical Specifications

Item # 4WE15
Mfr. Model # ZWEFC610MAT-7' 9"
UNSPSC #23172007
Catalog Page 2354
Shipping Weight 0.9 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 7 ft. 9"
Width 3/4"
Thickness 0.035"
Teeth per Inch 6/10
Material Bimetal
Grade Matrix II
For Use With Band Saws
Application General Purpose for Cutting Materials with Easy to Moderate Machinability
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.